
Screws Electrical Enclosures, 3.31 in H, 2.64 in D, 7.05 in W
Mfr # R110-083-000
Zoro # G310889200
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
7.05 in
Nominal Height
3.31 in
Nominal Depth
2.64 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R110-083-000
Zoro #
G310889200
UPC #
62398083094
Country of Origin
Germany
Dimensions
Nominal Width
7.05 in
Nominal Height
3.31 in
Nominal Depth
2.64 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Beige
Finish
Textured Polyester Powder
Material of Enclosure
Aluminum
IP Rating
IP66
Enclosure NEMA Rating
NEMA 1, 4, 4X, 12, 13
Enclosure Cover Type
Screw On
Solid / Clear Cover
Solid
Key Features
Enclosure Material
Aluminum
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 1, 4, 4X, 12, 13
Cover Style
Solid
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.