
Screws Electrical Enclosures, 3.94 in H, 3.15 in D, 3.94 in W
Mfr # 1590Z080BK
Zoro # G010889036
product price:Â $42.29
/eaKey Features
Nominal Width
3.94 in
Nominal Height
3.94 in
Nominal Depth
3.15 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1590Z080BK
Zoro #
G010889036
UPC #
62398085031
Country of Origin
India
Dimensions
Nominal Width
3.94 in
Nominal Height
3.94 in
Nominal Depth
3.15 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Black
Finish
Powder Coated
Mounting
Wall
Solid / Clear Cover
Solid
Material of Enclosure
Aluminum
Enclosure Cover Type
Screw On
IP Rating
IP68
Key Features
NEMA Enclosure Rating
4X/6
Cover Closure Type
Screw On
Enclosure Material
Aluminum
Cover Style
Solid
Description
enclosure - diecast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.