
Screws Electrical Enclosures, 4.72 in H, 3.94 in D, 4.72 in W
Mfr # R100-120-000
Zoro # G910890415
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
4.72 in
Nominal Height
4.72 in
Nominal Depth
3.94 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R100-120-000
Zoro #
G910890415
UPC #
62398083100
Country of Origin
Germany
Dimensions
Nominal Width
4.72 in
Nominal Height
4.72 in
Nominal Depth
3.94 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Beige
Finish
Textured Polyester Powder
IP Rating
IP66
Enclosure NEMA Rating
NEMA 1, 4, 4X, 12, 13
Material of Enclosure
Aluminum
Enclosure Cover Type
Screw On
Solid / Clear Cover
Solid
Key Features
Enclosure Material
Aluminum
NEMA Enclosure Rating
NEMA 1, 4, 4X, 12, 13
Cover Closure Type
Screw On
Cover Style
Solid
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.