
Screws Electrical Enclosures, 4.88 in H, 3.94 in D, 7.24 in W
Mfr # R132-122-000
Zoro # G810889366
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
7.24 in
Nominal Height
4.88 in
Nominal Depth
3.94 in
Closure Method
Screws
Metallic / Non-Metallic
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R132-122-000
Zoro #
G810889366
UPC #
62398013338
Country of Origin
Germany
Dimensions
Nominal Width
7.24 in
Nominal Height
4.88 in
Nominal Depth
3.94 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Non-Metallic
Color
Light Beige
Finish
RAL 7032 Light Beige
Enclosure NEMA Rating
NEMA 1, 2, 3, 3R, 4, 4X, 5, 12, 13
Enclosure Cover Type
Screw On
IP Rating
IP66
Material of Enclosure
Fiberglass Reinforced Polyester
Solid / Clear Cover
Solid
Standards
NEMA Type 1, 2, 3, 3R, 4, 4X, 5, 12 and 13; IEC 529, IP66; V0 Flammability Rating; CSA certified, Type 4, for use with industrial control equipment
Flame Rating
UL94 V-0
Application
Designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion.
Enclosure Material
Fiberglass Reinforced Polyester
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 1, 2, 3, 3R, 4, 4X, 5, 12, 13
Cover Style
Solid
Description
enclosure - watertight polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.