
Screws Electrical Enclosures, 4.88 in H, 3.94 in D, 9.61 in W
Mfr # R132-124-000
Zoro # G610889283
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
9.61 in
Nominal Height
4.88 in
Nominal Depth
3.94 in
Closure Method
Screws
Metallic / Non-Metallic
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R132-124-000
Zoro #
G610889283
UPC #
62398001274
Country of Origin
Germany
Dimensions
Nominal Width
9.61 in
Nominal Height
4.88 in
Nominal Depth
3.94 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Non-Metallic
Color
Light Beige
Finish
RAL 7032 Light Beige
Material of Enclosure
Fiberglass Reinforced Polyester
Enclosure Cover Type
Screw On
IP Rating
IP66
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 1, 2, 3, 3R, 4, 4X, 5, 12, 13
Standards
NEMA Type 1, 2, 3, 3R, 4, 4X, 5, 12 and 13; IEC 529, IP66; V0 Flammability Rating; CSA certified, Type 4, for use with industrial control equipment
Application
Designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion.
Flame Rating
UL94 V-0
Enclosure Material
Fiberglass Reinforced Polyester
NEMA Enclosure Rating
NEMA 1, 2, 3, 3R, 4, 4X, 5, 12, 13
Cover Style
Solid
Cover Closure Type
Screw On
Description
enclosure - watertight polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.