Screws Electrical Enclosures, 5.12 in H, 2.76 in D, 3.54 in W, 1, 4, 4X, 12 & 13, Plastic

  • Mfr # R290-090-000

  • Zoro # G210889966


product price:  $54.89
/ea

Key Features

Nominal Width
3.54 in
Nominal Height
5.12 in
Nominal Depth
2.76 in
NEMA Enclosure Rating
1, 4, 4X, 12 & 13
Enclosure Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R290-090-000
Zoro #
G210889966
UPC #
62398040184
Country of Origin
Germany

Dimensions

Nominal Width
3.54 in
Nominal Height
5.12 in
Nominal Depth
2.76 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1, 4, 4X, 12 & 13
Enclosure Material
Plastic
Closure Method
Screws
Cover Closure Type
Clip On
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Flame Rating
UL94 HB
Key Features
Premium plastic, UV-resistant, Luran enclosures for outdoor applications; Shallow lid, deep body; Captive, stainless steel - lid screws; Enclosure can be mounted to wall or shelf after closing the lid; Integrated 1.7 mm recess in lid for membrane keypads and front panels; Silicone gasket standard (-50ºC up to +140ºC); Degree of protection: NEMA 4X, IP 66; Enclosure is a light grey, RAL 7035 Luran - UL 94 HB flammability rating; Clip-on design covers, plastic polypropylene (PP), anthracite grey, RAL 7016

Description

enclosure - plastic - technoPLUS, 5.12 x 3.54 x 2.76 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.