
Screws Electrical Enclosures, 5.91 in H, 3.15 in D, 5.47 in W, NEMA 4X, Plastic
Mfr # R285-120-000
Zoro # G710889992
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
5.47 in
Nominal Height
5.91 in
Nominal Depth
3.15 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R285-120-000
Zoro #
G710889992
UPC #
62398054114
Country of Origin
Germany
Dimensions
Nominal Width
5.47 in
Nominal Height
5.91 in
Nominal Depth
3.15 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Plastic
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Mounting
Wall
Cover Style
Solid
Key Features
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.