Screws Electrical Enclosures, 6.3 in H, 1.77 in D, 3.54 in W, 4, 4X, 6, 6P, 12 & 13, Polycarbonate
- Mfr # 1554JL2GYSL
- Zoro # G610890074
product price:Â
$
25.49
/ea
Key Features
Nominal Width
3.54 in
Nominal Height
6.3 in
Nominal Depth
1.77 in
NEMA Enclosure Rating
4, 4X, 6, 6P, 12 & 13
Enclosure Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1554JL2GYSL
- Zoro #
- G610890074
- UPC #
- 62398051387
- Country of Origin
- Canada
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 4, 4X, 6, 6P, 12 & 13
- Enclosure Material
- Polycarbonate
- Closure Method
- Screws
- Cover Closure Type
- Flat
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Light Gray
- Mounting
- Panel/PC Board/DIN Rail
- Cover Style
- Smoked
- IP Rating
- IP68
- Flame Rating
- UL94 V-0
- UL File
- E65324
Dimensions
- Nominal Width
- 3.54 in
- Nominal Height
- 6.3 in
- Nominal Depth
- 1.77 in
Description
RAL7035 grey polycarb plastic watertight enclosure, smoked lid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.