
Screws Electrical Enclosures, 6.3 in H, 3.53 in D, 6.3 in W
Mfr # 1590Z160
Zoro # G310889156
product price:Â $72.79
/eaKey Features
Nominal Width
6.3 in
Nominal Height
6.3 in
Nominal Depth
3.53 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1590Z160
Zoro #
G310889156
UPC #
62398054473
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Width
6.3 in
Nominal Height
6.3 in
Nominal Depth
3.53 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Unfinished
Mounting
Wall
Enclosure Cover Type
Screw On
Enclosure NEMA Rating
NEMA 4, 4X, 6, 6P, 12, 13
IP Rating
IP68
Material of Enclosure
Aluminum
Solid / Clear Cover
Solid
Key Features
NEMA Enclosure Rating
NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Material
Aluminum
Cover Style
Solid
Cover Closure Type
Screw On
Description
enclosure - diecast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.