
Screws Electrical Enclosures, 6.3 in H, 3.94 in D, 7.09 in W
Mfr # R130-160-000
Zoro # G610888965
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
7.09 in
Nominal Height
6.3 in
Nominal Depth
3.94 in
Closure Method
Screws
Metallic / Non-Metallic
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R130-160-000
Zoro #
G610888965
UPC #
62398083910
Country of Origin
Germany
Dimensions
Nominal Width
7.09 in
Nominal Height
6.3 in
Nominal Depth
3.94 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Non-Metallic
Color
Light Beige
Finish
RAL 7032 Light Beige
Enclosure NEMA Rating
NEMA 1, 2, 3, 3R, 4, 4X, 5, 12, 13
Material of Enclosure
Fiberglass Reinforced Polyester
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Standards
NEMA Type 1, 2, 3, 3R, 4, 4X, 5, 12 and 13; IEC 529, IP66; V0 Flammability Rating; CSA certified, Type 4, for use with industrial control equipment
IP Rating
IP66
Application
Designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion.
Flame Rating
UL94 V-0
Enclosure Material
Fiberglass Reinforced Polyester
Cover Closure Type
Hinged
Cover Style
Solid
NEMA Enclosure Rating
NEMA 1, 2, 3, 3R, 4, 4X, 5, 12, 13
Description
enclosure - watertight polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.