Screws Electrical Enclosures, 7.48 in H, 3.54 in D, 7.05 in W, NEMA 4X, Plastic

  • Mfr # R285-160-000

  • Zoro # G710890004


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
7.05 in
Nominal Height
7.48 in
Nominal Depth
3.54 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R285-160-000
Zoro #
G710890004
UPC #
62398054115
Country of Origin
Germany

Dimensions

Nominal Width
7.05 in
Nominal Height
7.48 in
Nominal Depth
3.54 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Plastic
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Mounting
Wall
Cover Style
Solid
Key Features
Premium plastic, UV-resistant, Luran enclosures for outdoor applications; Shallow lid, deep body; Captive, stainless steel - lid screws; Enclosure can be mounted to wall or shelf after closing the lid; Integrated 1.7 mm recess in lid for membrane keypads and front panels; Silicone gasket standard (-50ºC up to +140ºC); Degree of protection: IP 66; Enclosure is a light grey, RAL 7035 Luran - UL 94 HB flammability rating; Clip-on design covers, plastic polyoxymethylene (POM), anthracite grey, RAL 7016

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products