
Screws Electrical Enclosures, 7.87 in H, 4.72 in D, 12.99 in W
Mfr # R191-202-100
Zoro # G710889848
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12.99 in
Nominal Height
7.87 in
Nominal Depth
4.72 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R191-202-100
Zoro #
G710889848
UPC #
62398062573
Country of Origin
Germany
Dimensions
Nominal Width
12.99 in
Nominal Height
7.87 in
Nominal Depth
4.72 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Textured Polyester Powder
Mounting
Wall
Enclosure Cover Type
Clip On
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 1, 4, 4X, 12, 13
IP Rating
IP67
Material of Enclosure
Aluminum
Key Features
Enclosure Material
Aluminum
NEMA Enclosure Rating
NEMA 1, 4, 4X, 12, 13
Cover Closure Type
Clip On
Cover Style
Solid
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.