
Screws Electrical Enclosures, 7.87 in H, 4.72 in D, 7.87 in W
Mfr # R100-200-000
Zoro # G410887984
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
7.87 in
Nominal Height
7.87 in
Nominal Depth
4.72 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R100-200-000
Zoro #
G410887984
UPC #
62398083170
Country of Origin
Germany
Dimensions
Nominal Width
7.87 in
Nominal Height
7.87 in
Nominal Depth
4.72 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Beige
Finish
Textured Polyester Powder
IP Rating
IP66
Enclosure NEMA Rating
NEMA 1, 4, 4X, 12, 13
Material of Enclosure
Aluminum
Enclosure Cover Type
Screw On
Solid / Clear Cover
Solid
Key Features
Cover Style
Solid
NEMA Enclosure Rating
NEMA 1, 4, 4X, 12, 13
Cover Closure Type
Screw On
Enclosure Material
Aluminum
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.