
Screws Electrical Enclosures, 7.87 in H, 4.72 in D, 7.87 in W
Mfr # R100-200-035
Zoro # G810887973
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
7.87 in
Nominal Height
7.87 in
Nominal Depth
4.72 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R100-200-035
Zoro #
G810887973
UPC #
62398090224
Country of Origin
Germany
Dimensions
Nominal Width
7.87 in
Nominal Height
7.87 in
Nominal Depth
4.72 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Textured Polyester Powder
IP Rating
IP66
Enclosure Cover Type
Screw On
Enclosure NEMA Rating
NEMA 1, 4, 4X, 12, 13
Material of Enclosure
Aluminum
Solid / Clear Cover
Solid
Key Features
Enclosure Material
Aluminum
Cover Style
Solid
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 1, 4, 4X, 12, 13
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.