Screws Electrical Enclosures, 7.87 in H, 4.72 in D, 8.66 in W, 1, 2, 3, 3R, 4, 4X, 5, 12 & 13

  • Mfr # R130-200-000

  • Zoro # G110888946


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
8.66 in
Nominal Height
7.87 in
Nominal Depth
4.72 in
NEMA Enclosure Rating
1, 2, 3, 3R, 4, 4X, 5, 12 & 13
Enclosure Material
Fiberglass Reinforced Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R130-200-000
Zoro #
G110888946
UPC #
62398083940
Country of Origin
Germany

Dimensions

Nominal Width
8.66 in
Nominal Height
7.87 in
Nominal Depth
4.72 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1, 2, 3, 3R, 4, 4X, 5, 12 & 13
Enclosure Material
Fiberglass Reinforced Polyester
Closure Method
Screws
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Light Beige
Finish
RAL 7032 Light Beige
Cover Style
Solid
Standards
NEMA Type 1, 2, 3, 3R, 4, 4X, 5, 12 and 13; IEC 529, IP66; V0 Flammability Rating; CSA certified, Type 4, for use with industrial control equipment
IP Rating
IP66
Flame Rating
UL94 V-0
Application
Designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion.

Description

enclosure - watertight polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products