
Screws Electrical Enclosures, 8 in H, 4-3/4 in D, 4 in W
Mfr # 1438C
Zoro # G210888983
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
4 in
Nominal Height
8 in
Nominal Depth
4-3/4 in
Closure Method
Screws
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1438C
Zoro #
G210888983
UPC #
62398041290
Country of Origin
Canada
Dimensions
Nominal Width
4 in
Nominal Height
8 in
Nominal Depth
4-3/4 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Standards
UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54
Solid / Clear Cover
Solid
Material of Enclosure
Steel
Enclosure Cover Type
Lift Off
Enclosure NEMA Rating
NEMA 12
Application
Designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures; Provides a degree of protection from falling dirt, dust, oil and water.
Cover Style
Solid
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Cover Closure Type
Lift Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.