
Screws Electrical Enclosures, 8.7 in H, 3.17 in D, 4.74 in W
Mfr # 1590Z150
Zoro # G910889099
product price:Â $65.89
/eaKey Features
Nominal Width
4.74 in
Nominal Height
8.7 in
Nominal Depth
3.17 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1590Z150
Zoro #
G910889099
UPC #
62398054470
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Width
4.74 in
Nominal Height
8.7 in
Nominal Depth
3.17 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Unfinished
Mounting
Wall
Material of Enclosure
Aluminum
Enclosure Cover Type
Screw On
IP Rating
IP68
Enclosure NEMA Rating
NEMA 4, 4X, 6, 6P, 12, 13
Solid / Clear Cover
Solid
Key Features
Enclosure Material
Aluminum
Cover Closure Type
Screw On
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4, 4X, 6, 6P, 12, 13
Description
enclosure - diecast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.