
Screws Electrical Enclosures, 9.45 in H, 4.72 in D, 18.9 in W
Mfr # R100-244-000
Zoro # G710888353
product price: $767.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
18.9 in
Nominal Height
9.45 in
Nominal Depth
4.72 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R100-244-000
Zoro #
G710888353
UPC #
62398083220
Country of Origin
Germany
Dimensions
Nominal Width
18.9 in
Nominal Height
9.45 in
Nominal Depth
4.72 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Beige
Finish
Textured Polyester Powder
Enclosure NEMA Rating
NEMA 1, 4, 4X, 12, 13
Enclosure Cover Type
Screw On
Solid / Clear Cover
Solid
IP Rating
IP66
Material of Enclosure
Aluminum
Key Features
Enclosure Material
Aluminum
Cover Style
Solid
NEMA Enclosure Rating
NEMA 1, 4, 4X, 12, 13
Cover Closure Type
Screw On
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.