
Screws Electrical Enclosures, 9.45 in H, 4.72 in D, 9.45 in W, 1, 4, 4X, 12 & 13, Aluminum
Mfr # R100-240-035
Zoro # G410888233
product price:Â $509.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
9.45 in
Nominal Height
9.45 in
Nominal Depth
4.72 in
NEMA Enclosure Rating
1, 4, 4X, 12 & 13
Enclosure Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R100-240-035
Zoro #
G410888233
UPC #
62398090227
Country of Origin
Germany
Dimensions
Nominal Width
9.45 in
Nominal Height
9.45 in
Nominal Depth
4.72 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1, 4, 4X, 12 & 13
Enclosure Material
Aluminum
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Textured Polyester Powder
Cover Style
Solid
IP Rating
IP66
Key Features
Description
enclosure - diecast aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.