Screws Electrical Enclosures, 9.85 in H, 2.24 in D, 3.13 in W, 4, 4X, 6, 6P, 12 & 13, Aluminum

  • Mfr # 1590Z140

  • Zoro # G110889295


product price:  $64.29
/ea

Key Features

Nominal Width
3.13 in
Nominal Height
9.85 in
Nominal Depth
2.24 in
NEMA Enclosure Rating
4, 4X, 6, 6P, 12 & 13
Enclosure Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1590Z140
Zoro #
G110889295
UPC #
62398013304
Country of Origin
India

Dimensions

Nominal Width
3.13 in
Nominal Height
9.85 in
Nominal Depth
2.24 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4, 4X, 6, 6P, 12 & 13
Enclosure Material
Aluminum
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Unfinished
Mounting
Wall
Cover Style
Solid
IP Rating
IP68
Key Features
Rugged, diecast aluminum alloy electronic instrument enclosure; Two piece tongue and groove construction with a replaceable one piece silicone rubber gasket provides protection against ingress of dust and water. Gasket supplied loose inside the enclosure (not pre-installed); Gasket has a temperature rating of -40C to +150C (-40F to 302F); Ideal for repetitive opening and closing; Four recessed stainless steel machine screws secure lid into tapped holes; Easy to wall mount using blind through hole construction, located outside of gasket protection; Lid screws are self-captivating and create threads on first installation, excluding 1590Z060, 1590Z061, 1590Z062, and 1590Z063 models; Designed to meet IP68; North American Mark of Safety - cUL & UL listed. Certified to Type 4, 4X, 6, 6P; All sizes except 1590Z060** carry an impact rating of IK08 per IEC62262; 16 gauge galvanized steel inner panels are optional and available for most sizes; Painted versions are painted inside and out with a tough powder paint. Choice of textured black or smooth gray (RAL 7001); For non-metallic (glass reinforced polyester) versions of these enclosures, see series 1590ZGRP

Description

enclosure - diecast

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products