Screws Junction Box, 16 in H, 6 in D, 16 in W, 1, Galvanized Steel

  • Mfr # CSG16166

  • Zoro # G116389430


product price:  $72.29
/ea

Key Features

Cover Style
Solid
Finish
Galvanized
Includes
Screws
Usable Opening Depth
6 in
Nominal Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSG16166
Zoro #
G116389430
UPC #
623980266169
Country of Origin
Canada

Dimensions

Usable Opening Depth
6 in
Nominal Height
16 in
Overall Height
16 in
Nominal Depth
6 in
Nominal Width
16 in
Overall Depth
6 in
Overall Width
16 in

Details

Cover Style
Solid
Finish
Galvanized
Includes
Screws
NEMA Enclosure Rating
1
Cover Closure Type
Screw On
Closure Method
Screws
IP Rating
IP20
Standards
CSA Type 1, IEC 60529, RoHS Compliant, UL-50 Type 1
Item
Junction Box
Enclosure Material
Galvanized Steel
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included

Description

N1 Screw Cover, 16x 16 x 6, Galv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products