Screws with Padlock Hasp Electrical Enclosures, 12 in H, 4 in D, 8 in W, 3R, Steel

  • Mfr # C3R1284SC

  • Zoro # G610888514


product price:  $56.49
/ea

Key Features

Nominal Width
8 in
Nominal Height
12 in
Nominal Depth
4 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3R1284SC
Zoro #
G610888514
UPC #
62398036134
Country of Origin
Canada

Dimensions

Nominal Width
8 in
Nominal Height
12 in
Nominal Depth
4 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Screws with Padlock Hasp
Cover Closure Type
Lift Off
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
Standards
UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Application
Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water.
UL File
E65324

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.