Screws with Padlock Hasp Electrical Enclosures, 12 in H, 6 in D, 8 in W, 3R, Steel
- Mfr # C3R1286SC
- Zoro # G210888419
product price:Â
$
53.79
/ea
Key Features
Nominal Width
8 in
Nominal Height
12 in
Nominal Depth
6 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3R1286SC
- Zoro #
- G210888419
- UPC #
- 62398036146
- Country of Origin
- Canada
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 3R
- Enclosure Material
- Steel
- Closure Method
- Screws with Padlock Hasp
- Cover Closure Type
- Lift Off
- Knockouts
- Yes
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Cover Style
- Solid
- Standards
- UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
- UL File
- E65324
- Application
- Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water.
Dimensions
- Nominal Width
- 8 in
- Nominal Height
- 12 in
- Nominal Depth
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.