
Screws with Padlock Hasp Electrical Enclosures, 18 in H, 10 in D, 18 in W, 3R, Steel
Mfr # C3R181810HCR
Zoro # G310888760
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
10 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C3R181810HCR
Zoro #
G310888760
UPC #
62398036201
Country of Origin
Canada
Dimensions
Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Screws with Padlock Hasp
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Wall
Cover Style
Solid
Standards
UL-50 Type 3R; CSA Type 3R Complies with NEMA Type 3R IEC 60529, IP24; Complies with; NEMA Type 3R; IEC 60529, IP24
UL File
E65324
Application
Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.