
Screws with Padlock Hasp Electrical Enclosures, 18 in H, 10 in D, 18 in W, 3R, Steel
Mfr # C3R181810SC
Zoro # G610888750
product price:Â $169.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
10 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C3R181810SC
Zoro #
G610888750
UPC #
62398036171
Country of Origin
Canada
Dimensions
Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Screws with Padlock Hasp
Cover Closure Type
Lift Off
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
Standards
UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Application
Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water.
UL File
E65324
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.