
Screws with Padlock Hasp Electrical Enclosures, 18 in H, 4 in D, 18 in W
Mfr # C3R18184SC
Zoro # G210888853
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
4 in
Closure Method
Screws with Padlock Hasp
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3R18184SC
Zoro #
G210888853
UPC #
62398036139
Country of Origin
Canada
Dimensions
Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
Closure Method
Screws with Padlock Hasp
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Enclosure NEMA Rating
NEMA 3R
Standards
UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Solid / Clear Cover
Solid
Enclosure Cover Type
Lift Off
Material of Enclosure
Galvanized Steel
Application
Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water.
UL File
E65324
Enclosure Material
Galvanized Steel
Cover Closure Type
Lift Off
NEMA Enclosure Rating
NEMA 3R
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.