
Screws with Padlock Hasp Electrical Enclosures, 24 in H, 6 in D, 17 in W, 1, Steel
Mfr # CSB404
Zoro # G110889288
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
17 in
Nominal Height
24 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSB404
Zoro #
G110889288
UPC #
62398026379
Country of Origin
Canada
Dimensions
Nominal Width
17 in
Nominal Height
24 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Screws with Padlock Hasp
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
Standards
CSA Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20
Application
The splitter boxes are designed for indoor distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted.
Description
Splitter Box, 400A - 24 x 17 x 6 - Steel/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.