
Screws with Padlock Hasp Electrical Enclosures, 72 in H, 5 in D, 8 in W
Mfr # CST6103
Zoro # G810887966
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
8 in
Nominal Height
72 in
Nominal Depth
5 in
Closure Method
Screws with Padlock Hasp
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST6103
Zoro #
G810887966
UPC #
62398026337
Country of Origin
Canada
Dimensions
Nominal Width
8 in
Nominal Height
72 in
Nominal Depth
5 in
Details
Item
Electrical Enclosures
Closure Method
Screws with Padlock Hasp
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Enclosure NEMA Rating
NEMA 1
Material of Enclosure
Steel
Standards
CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20
Enclosure Cover Type
Hinged
Application
The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted.
Enclosure Material
Steel
NEMA Enclosure Rating
NEMA 1
Cover Closure Type
Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.