Screws with Padlock Hasp Electrical Enclosures, 72 in H, 6 in D, 10 in W

  • Mfr # CST6603

  • Zoro # G110888236


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Nominal Height
72 in
Nominal Depth
6 in
Closure Method
Screws with Padlock Hasp
Knockouts
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST6603
Zoro #
G110888236
UPC #
62398026351
Country of Origin
Canada

Dimensions

Nominal Width
10 in
Nominal Height
72 in
Nominal Depth
6 in

Details

Item
Electrical Enclosures
Closure Method
Screws with Padlock Hasp
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 1
Standards
CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20
Material of Enclosure
Steel
Application
The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted.
Enclosure Material
Steel
NEMA Enclosure Rating
NEMA 1
Cover Closure Type
Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.