
Slotted 1/4 Turn Latch Electrical Enclosures, 10 in H, 4 in D, 8 in W
Mfr # N1WS1084
Zoro # G010887933
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
4 in
Closure Method
Slotted 1/4 Turn Latch
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1WS1084
Zoro #
G010887933
UPC #
62398041644
Country of Origin
Canada
Dimensions
Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
Closure Method
Slotted 1/4 Turn Latch
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Wall
Standards
UL 50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Material of Enclosure
Steel
Enclosure NEMA Rating
NEMA 1
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Application
Designed for indoor use to enclose controls, instruments, and components which do not require oil-tight or dust-tight protection; Ideal for applications where components may be easily mounted and wired prior to installation of wrapper and door.
Enclosure Material
Steel
NEMA Enclosure Rating
NEMA 1
Cover Closure Type
Hinged
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.