
Slotted 1/4 Turn Latch Electrical Enclosures, 16 in H, 6 in D, 12 in W, 1, Steel
Mfr # N1WS16126
Zoro # G610888231
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N1WS16126
Zoro #
G610888231
UPC #
62398041653
Country of Origin
Canada
Dimensions
Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Slotted 1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Wall
Cover Style
Solid
Standards
UL 50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Application
Designed for indoor use to enclose controls, instruments, and components which do not require oil-tight or dust-tight protection; Ideal for applications where components may be easily mounted and wired prior to installation of wrapper and door.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.