Shop HAMMOND
See all product information
Create Account
Slotted 1/4 Turn Latch Electrical Enclosures, 20 in H, 8 in D, 12 in W, NEMA 4, Steel
- Mfr # EN4SD20128LG
- Zoro # G110892516
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
20 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN4SD20128LG
- Zoro #
- G110892516
- UPC #
- 62398006913
- Country of Origin
- Canada
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Steel
- Closure Method
- Slotted 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Light Gray
- Finish
- Texture Powder Coated
- Mounting
- Wall
- Cover Style
- Solid
- Standards
- Application
Dimensions
- Nominal Width
- 12 in
- Nominal Height
- 20 in
- Nominal Depth
- 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.