
Slotted 1/4 Turn Latch Electrical Enclosures, 24 in H, 6 in D, 20 in W, NEMA 4, Steel
Mfr # EN4SD24206LG
Zoro # G610893105
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EN4SD24206LG
Zoro #
G610893105
UPC #
62398006934
Country of Origin
Canada
Dimensions
Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Closure Method
Slotted 1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Cover Style
Solid
Standards
Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.