
Slotted 1/4 Turn Latch Electrical Enclosures, 36 in H, 6 in D, 30 in W
Mfr # EN4SD36306LG
Zoro # G010892500
product price:Â $563.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
6 in
Closure Method
Slotted 1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN4SD36306LG
Zoro #
G010892500
UPC #
62398006972
Country of Origin
Canada
Dimensions
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
Closure Method
Slotted 1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Hinged
Standards
Material of Enclosure
Steel
Solid / Clear Cover
Solid
Application
NEMA Enclosure Rating
NEMA 4
Cover Style
Solid
Enclosure Material
Steel
Cover Closure Type
Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.