Zoro Homepage

SPLITTER BLOCKS 400 A

  • Mfr # CSBL400

  • Zoro # G110891298


product price: $55.79
/ea

Key Features

Application
These blocks are used in Hammond standard splitter troughs and boxes; The design includes the main and branch lugs which can use either copper or aluminum conductors; All blocks are rated 600 V; 75° C conductor ampacity permitted.
Additional Description
Splitter Blocks 400 A
Construction
Cu-Al monopiece connectors are secured to insulators; Each block includes a main lug and branch lugs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBL400
Zoro #
G110891298
UPC #
62398026384
Country of Origin
Canada

Details

Item
Accessories
Application
These blocks are used in Hammond standard splitter troughs and boxes; The design includes the main and branch lugs which can use either copper or aluminum conductors; All blocks are rated 600 V; 75° C conductor ampacity permitted.
Additional Description
Splitter Blocks 400 A
Construction
Cu-Al monopiece connectors are secured to insulators; Each block includes a main lug and branch lugs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.