Zoro Homepage

Splitter Trough, 400A, 48 x 10 x 6, Steel/Gray

  • Mfr # CST4404

  • Zoro # G410890755


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Finish
Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating.
Length
48
Width
10
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST4404
Zoro #
G410890755
UPC #
62398026364
Country of Origin
Canada

Dimensions

Length
48
Width
10
Depth
6
Size
48 in x 10 in x 6 in (H x W x D)

Details

Item
Enclosure
Finish
Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating.
Material
Steel
Color
Gray
Standards
CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20
Application
The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted.
Additional Description
Splitter Trough, 400A - 48 x 10 x 6 - Steel/Gray
Construction
Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Series of knockouts on each side; Padlocking hasp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.