
Splitter Trough, 48 in. H x 6 in. W x 6 in. L, Steel
Mfr # CN4ST474
Zoro # G910888207
product price: $903.99
/ea
Free Shipping & Returns
Key Features
Depth
6
Dimension
48 in. H x 6 in. W x 6 in. L
Height
48 in
Width
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CN4ST474
Zoro #
G910888207
UPC #
62398002250
Country of Origin
Canada
Dimensions
Depth
6
Dimension
48 in. H x 6 in. W x 6 in. L
Height
48 in
Width
6 in
Length
6 in
Size
48 in x 6 in x 6 in (H x W x D)
Details
Item
Splitter Trough
Material
Steel
Color
Gray/White
Finish
Powder Coated
Standards
CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66
Additional Description
3R/4 Splitter Trough 70A 4 Wire - Steel/Gray
Application
The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted.
Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.