Zoro Homepage

Splitter Trough, 70A, 24 x 6 x 4, Steel/Gray

  • Mfr # CST273

  • Zoro # G410890625


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Finish
Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating.
Length
24
Width
6
Material
Steel
Depth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST273
Zoro #
G410890625
UPC #
62398026331
Country of Origin
Canada

Dimensions

Length
24
Width
6
Depth
4
Size
24 in x 6 in x 4 in (H x W x D)

Details

Item
Enclosure
Finish
Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating.
Material
Steel
Standards
CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20
Color
Gray
Application
The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted.
Construction
Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Series of knockouts on each side; Padlocking hasp.
Additional Description
Splitter Trough, 70A - 24 x 6 x 4 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.