Zoro Homepage

Splitter Trough, 70A, 48 x 6 x 4, Steel/Gray

  • Mfr # CST474

  • Zoro # G810890607


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Finish
Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating.
Length
48
Width
6
Material
Steel
Application
The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST474
Zoro #
G810890607
UPC #
62398026354
Country of Origin
Canada

Dimensions

Length
48
Width
6
Depth
4
Size
48 in x 6 in x 4 in (H x W x D)

Details

Item
Enclosure
Finish
Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating.
Material
Steel
Application
The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted.
Color
Gray
Standards
CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20
Construction
Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Series of knockouts on each side; Padlocking hasp.
Additional Description
Splitter Trough, 70A - 48 x 6 x 4 - Steel/Gray

Description

Splitter Trough, 70A - 48 x 6 x 4 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.