Zoro Homepage

Spray Can, Gray, 8 in H

  • Mfr # 1413LGS

  • Zoro # G816042314


product price: $26.89
/ea

Key Features

Material
Paint: Enamel
Accessory Type
Spray Paint
Compatible with Series
LG, LG1, LG2
Finish
Light Gray
Features
Fast-Drying, Indoor/Outdoor, Premium High-End Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413LGS
Zoro #
G816042314
UPC #
623980775814
Country of Origin
Canada

Dimensions

Overall Length
2.75 in
Overall Height
8 in
Overall Width
2.75 in

Details

Material
Paint: Enamel
Item
Spray Can
Accessory Type
Spray Paint
Compatible with Series
LG, LG1, LG2
Finish
Light Gray
Features
Fast-Drying, Indoor/Outdoor, Premium High-End Finish
Application
For Dealing with Minor Paint Chips or Blemishes Sometimes Caused by Shipping or While Installing Equipment
Color
Gray

Description

Spray 12 oz. Can RAL 7035 Lt. Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.