Zoro Homepage

Spray Can, White, 8 in H

  • Mfr # 1413WH9003

  • Zoro # G916042382


product price: $19.79
/ea

Key Features

Compatible with Series
WH, WH1
Overall Length
2.75 in
Material
Paint: Enamel
Application
For Dealing with Minor Paint Chips or Blemishes Sometimes Caused by Shipping or While Installing Equipment
Accessory Type
Spray Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413WH9003
Zoro #
G916042382
UPC #
623980777412
Country of Origin
Canada

Dimensions

Overall Length
2.75 in
Overall Width
2.75 in
Overall Height
8 in

Details

Compatible with Series
WH, WH1
Material
Paint: Enamel
Application
For Dealing with Minor Paint Chips or Blemishes Sometimes Caused by Shipping or While Installing Equipment
Accessory Type
Spray Paint
Features
Fast-Drying, Indoor/Outdoor, Premium High-End Finish
Finish
White
Color
White
Item
Spray Can

Description

Spray 12 oz. Can White RAL9003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.