Zoro Homepage

Straight Section with KO, 6 x 6 x 12, Galv

  • Mfr # CWSC612G

  • Zoro # G310890817


product price: $33.35
/ea

Key Features

Length
6
Width
6
Material
Galvanized Steel
Depth
12
Size
6 in x 6 in x 12 in (H x W x D)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWSC612G
Zoro #
G310890817
UPC #
62398092418
Country of Origin
Canada

Dimensions

Length
6
Width
6
Depth
12
Size
6 in x 6 in x 12 in (H x W x D)

Details

Item
Accessories
Material
Galvanized Steel
Additional Description
SC WW W/ KO 6X6X12-GALV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.