Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section with KO, 6 x 6 x 48, Galv

  • Mfr # CWSC648G

  • Zoro # G810890898


product price: $74.28
/ea

Key Features

Length
6
Width
6
Material
Galvanized Steel
Depth
48
Additional Description
SC WW W/ KO 6X6X48-GALV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWSC648G
Zoro #
G810890898
UPC #
62398092425
Country of Origin
Canada

Dimensions

Length
6
Width
6
Depth
48
Size
6 in x 6 in x 48 in (H x W x D)

Details

Item
Accessories
Material
Galvanized Steel
Additional Description
SC WW W/ KO 6X6X48-GALV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.