Zoro Homepage

Straight Section with KO, 8 x 8 x 8, Galv

  • Mfr # CWSC848G

  • Zoro # G910890811


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Length
8
Width
8
Material
Galvanized Steel
Depth
48
Additional Description
SC WW W/ KO 8X8X8-GALV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWSC848G
Zoro #
G910890811
UPC #
62398092440
Country of Origin
Canada

Dimensions

Length
8
Width
8
Depth
48
Size
8 in x 8 in x 48 in (H x W x D)

Details

Item
Accessories
Material
Galvanized Steel
Additional Description
SC WW W/ KO 8X8X8-GALV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.