
Straight Section without Knockout, 8 in. H x 8 in. W x 120 in. L, Steel
Mfr # CWST8120NK
Zoro # G110888458
product price:Â $361.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Depth
120
Dimension
8 in. H x 8 in. W x 120 in. L
Height
8 in
Width
8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CWST8120NK
Zoro #
G110888458
UPC #
62398033166
Country of Origin
Canada
Dimensions
Depth
120
Dimension
8 in. H x 8 in. W x 120 in. L
Height
8 in
Width
8 in
Length
120 in
Size
8 in x 8 in x 120 in (H x W x D)
Details
Item
Straight Section without Knockout
Material
Steel
Color
Gray
Finish
Sections and components are finished in ANSI 61 gray. Couplings are unpainted galvanized
Standards
UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20
Includes
One Joiner Kit
Construction - Screw Cover
Construction - Hinge Cover
Application
Construction designed to ensure electrical continuity and to permit fast and easy indoor installation of multiple wireway runs.
Additional Description
Straight Section w/o KO - 8 x 8 x 120 - Steel/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.