
Straight Section without Knockout, 8 in. H x 8 in. W x 36 in. L, Steel
Mfr # CWST836NK
Zoro # G110888762
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Depth
36
Dimension
8 in. H x 8 in. W x 36 in. L
Height
8 in
Width
8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWST836NK
Zoro #
G110888762
UPC #
62398033161
Country of Origin
Canada
Dimensions
Depth
36
Dimension
8 in. H x 8 in. W x 36 in. L
Height
8 in
Width
8 in
Length
36 in
Size
8 in x 8 in x 36 in (H x W x D)
Details
Item
Straight Section without Knockout
Material
Steel
Color
Gray
Finish
Sections and components are finished in ANSI 61 gray. Couplings are unpainted galvanized
Includes
One Joiner Kit
Standards
UL-870 Type 1; cUL Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20
Construction - Screw Cover
Application
Construction designed to ensure electrical continuity and to permit fast and easy indoor installation of multiple wireway runs.
Additional Description
Straight Section w/o KO - 8 x 8 x 36 - Steel/Gray
Construction - Hinge Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.