Shop HAMMOND
See all product information
Create Account
Straight Section w/o KO, 10 x 10 x 12, Steel/Gray
- Mfr # CWST1012NK
- Zoro # G210890818
product price:Â
$
78.55
/ea
Key Features
Length
10
Width
10
Material
Steel
Color
Gray
Includes
One Joiner Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWST1012NK
- Zoro #
- G210890818
- UPC #
- 62398001661
- Country of Origin
- Canada
- Item
- Accessories
- Material
- Steel
- Color
- Gray
- Includes
- One Joiner Kit
- Additional Description
- Straight Section w/o KO - 10 x 10 x 12 - Steel/Gray
Dimensions
- Length
- 10
- Width
- 10
- Depth
- 12
- Size
- 10 in x 10 in x 12 in (H x W x D)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.