Zoro Homepage

Straight Section w/o KO, 10 x 10 x 60, Galv

  • Mfr # CWSC1060GNK

  • Zoro # G510890907


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Length
10
Width
10
Material
Galvanized Steel
Depth
60
Size
10 in x 10 in x 60 in (H x W x D)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWSC1060GNK
Zoro #
G510890907
UPC #
62398092451
Country of Origin
Canada

Dimensions

Length
10
Width
10
Depth
60
Size
10 in x 10 in x 60 in (H x W x D)

Details

Item
Accessories
Material
Galvanized Steel
Additional Description
SC WW NO KO 10X10X60-GALV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.