Straight Section w/o KO, 10 x 10 x 60, Steel/Gray
Mfr # CWST1060NK
Zoro # G710890905
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Length
10
Width
10
Material
Steel
Includes
One Joiner Kit
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CWST1060NK
Zoro #
G710890905
UPC #
62398001666
Country of Origin
Canada
Dimensions
Length
10
Width
10
Depth
60
Size
10 in x 10 in x 60 in (H x W x D)
Details
Item
Accessories
Material
Steel
Includes
One Joiner Kit
Color
Gray
Additional Description
Straight Section w/o KO - 10 x 10 x 60 - Steel/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.