Straight Section w/o KO, 12 x 12 x 12, Steel/Gray
Mfr # CWST1212NK
Zoro # G310890961
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Length
12
Width
12
Material
Steel
Depth
12
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWST1212NK
Zoro #
G310890961
UPC #
62398001669
Country of Origin
Canada
Dimensions
Length
12
Width
12
Depth
12
Size
12 in x 12 in x 12 in (H x W x D)
Details
Item
Accessories
Material
Steel
Color
Gray
Includes
One Joiner Kit
Additional Description
Straight Section w/o KO - 12 x 12 x 12 - Steel/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.